FUTURE FLOOD 80W LED WARM ARM 120-277V 7X6 BRONZE

Item #: 1029531

Cat #: FFLED80Y

UPC: 019813400907

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 80W LED WARM ARM 120-277V 7X6 BRONZE

Overview

FUTURE FLOOD 80W LED WARM ARM 120-277V 7X6 BRONZE
Also known as: 019813400907, FFLED80Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 80
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 10012
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10012