Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 1

Item #: 102961

Cat #: BR48L125SP

UPC: 786676001236

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676001236, BR48L125SP

Specifications

Mounting: Flush, Surface
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Mounting: Flush, Surface
Circuits: 8
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR