This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Box Lug
Overview
30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Box Lug
Also known as: 051712736503, BM6033B
Specifications
Family / Style: | BM |
Poles: | 3 |
Type: | Fuse Block |
Mounting: | Box Lug |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
Class: | Midget |
Family / Style: | BM |
Type: | Fuse Block |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Box Lug |
Material: | Thermoplastic |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)