
Chandelier, 5-Light, 100W, Satin Nickel
Item #:
102970
Cat #:
10125ICSN
UPC:
783209025882
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26 inch, Finish: Satin Nickel, Family: Basix
Overview
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26 inch, Finish: Satin Nickel, Family: Basix
Also known as: 783209025882, 10125ICSN
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Satin Nickel |
Type: | 5-Light, Chandelier |
Diameter: | 26 in |
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Diameter: | 26 in |
Wattage: | 100 |
Type: | 5-Light, Chandelier |
Customer Reviews
No reviews for this product
(0)