This product has been discontinued.

Wall Pack, LED, 10-LED, 50W, 120-277V, Bronze
Item #: 1029731
Cat #: WALPAK1C/050UNV750/CO/BZ
UPC: 046135741906
to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution *Sylvania Part # 74190*
Overview
LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution *Sylvania Part # 74190*
Also known as: 046135741906, WALPAK1C/050UNV750/CO/BZ
Specifications
| Length: | 14.4 in |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 50 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 14.4 in |
| Wattage: | 50 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |