MLT Tie, 316 SS, Fully Coated, Heavy, 14

Item #: 1029749

Cat #: MLTFC4H-LP316GR

UPC: 074983117864

to view pricing and more.
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety

Overview

Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Also known as: 074983117864, MLTFC4H-LP316GR

Specifications

Color: Green
Material: Stainless Steel
Length: 14.300 in
Color: Green
Length: 14.300 in
Material: Stainless Steel