Emergency Light, LED, 2 Head w/Remote option

Item #: 1029855

Cat #: ELM2-LED-HO

UPC:

to view pricing and more.
Documents & Guides
Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 90 min Battery Backup. Add below options: ELA Q L0304 Single LED indoor remote head, white. ELA T Q L0304 Twin LED indoor remote head, white. ELA QWP L0304 Single LED weather-proof remote head, gray. ELA T QWP L0304 Twin LED weather-proof remote head, gray.

Overview

Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 90 min Battery Backup. Add below options: ELA Q L0304 Single LED indoor remote head, white. ELA T Q L0304 Twin LED indoor remote head, white. ELA QWP L0304 Single LED weather-proof remote head, gray. ELA T QWP L0304 Twin LED weather-proof remote head, gray.
Also known as: ELM2-LED-HO

Specifications

Wattage: 3
Material: Thermoplastic
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: White
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED