RAB FXLED150SFY FLEXFLOOD 150

Item #: 1029911
Cat #: FXLED150SFY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RAB FXLED150SFY FLEXFLOOD 150

Overview

RAB FXLED150SFY FLEXFLOOD 150
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: FXLED150SFY

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 150
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 20734
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 150
Color: Bronze
Lumens: 20734

Customer Reviews

No reviews for this product
(0)