1000W Toggle Dimmer, 3-Way, Fluorescent, White
Item #:
102993
Cat #:
AYF-103P-WH
UPC:
027557689922
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, White
Overview
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557689922, AYF-103P-WH
Specifications
Mounting: | Snap In |
Volts AC: | 120 |
Poles: | 1 |
Color: | White |
Wattage: | 1000 |
Amps: | 8 |
Type: | 0-10V Dimming |
Light Technology: | Fluorescent |
Family / Style: | Ariadni |
Mounting: | Snap In |
Poles: | 1 |
Wattage: | 1000 |
Type: | 0-10V Dimming |
Family / Style: | Ariadni |
Volts AC: | 120 |
Color: | White |
Amps: | 8 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)