M18 FUEL™ 1-9/16" SDS Max Hammer Drill Kit

Item #: 1029994

Cat #: 2717-22HD

UPC: 045242356775

to view pricing and more.
Documents & Guides
Rotary Hammer, Brushless Motor, Battery Pack, Electronic Intelligence, BPM: 0-3000, Voltage: 18V, Includes: (1) M18 FUEL™ 1-9/16" SDS Max Hammer Drill (Tool Only) (2717-20), (2) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

Rotary Hammer, Brushless Motor, Battery Pack, Electronic Intelligence, BPM: 0-3000, Voltage: 18V, Includes: (1) M18 FUEL™ 1-9/16" SDS Max Hammer Drill (Tool Only) (2717-20), (2) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

The MILWAUKEE® M18 FUEL™ 1-9/16” SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18™ and M18 FUEL™ technologies, the 1-9/16” SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammer, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATE™ Brushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concrete block and reinforced concrete. Powered by the M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack which provides 50% more power and runs 50% cooler compared to M18™ REDLITHIUM™ XC battery packs, the 1-9/16” SDS Max rotary hammer delivers over 20 minutes of continuous chipping. It also includes REDLINK PLUS™ Intelligence, the most advanced electronic system on the market, to prevent damage to the tool and battery from overloading and overheating. The M18 FUEL™ 1-9/16” SDS Max Rotary Hammer is part of Milwaukee’s complete cordless rotary hammer solution, ranging from SDS Plus to SDS Max, all powered by the M18™ REDLITHIUM™ batteries.

Also known as: 045242356775, 2717-22HD

Features & Benefits

  • FUEL™ Technology: Delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
  • POWERSTATE™ Brushless Motor: Provides 5 ft-lbs of impact energy, 0-450 RPM and 0-3,000 BPM.
  • M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
  • REDLINK PLUS™ Intelligence: Integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.

Specifications

Width: 3 in
Type: Electronic Intelligence, Kit, Lithium Battery, Motor
Volts DC: 18
Length: 18.750 in
Height: 10.100 in
Width: 3 in
Volts DC: 18
Height: 10.100 in
Type: Electronic Intelligence, Kit, Lithium Battery, Motor
Length: 18.750 in