Generator, Portable, 8kW, 120/240VAC, Gas Engine *** Discontinued ***

Item #: 1029995
Cat #: 6954
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Portable, 8 kW, 120/240 Volt AC, Gas Engine *** Discontinued ***

Overview

Generator, Portable, 8 kW, 120/240 Volt AC, Gas Engine *** Discontinued ***
Generac GP Series GP8000E Generator
Also known as: 6954

Specifications

Wattage: 8 kW
Volts AC: 120, 240
NEMA Configuration: 5-20R, L14-30R
Standards: California Proposition 65
Wattage: 8 kW
NEMA Configuration: 5-20R, L14-30R
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)