Breaker, Molded Case, 15A, 3P, 600VAC, PowerPact H, 120VAC Shunt Trip

Item #: 1030019

Cat #: HDA36015SA

UPC: 606487405408

to view pricing and more.
Breaker, Molded Case, 15 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, 120 Volt Ac, Shunt Trip

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, 120 Volt Ac, Shunt Trip
Also known as: 606487405408, HDA36015SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 14 kA