Panel for Shielded Enclosure

Item #: 103005

Cat #: LP1515G

UPC: 783510304591

Sign In or Register to view pricing and more.
Panel for Shielded Enclosure, 131x131mm, Bulletin A53, emi/rfi, Size/dims: Fits 150x150mm, Material/finish: Galvanized

Overview

Panel for Shielded Enclosure, 131x131mm, Bulletin A53, emi/rfi, Size/dims: Fits 150x150mm, Material/finish: Galvanized

Panel for Shielded Enclosure, 131x131mm, Bulletin A53, emi/rfi, Size/dims: Fits 150x150mm, Material/finish: Galvanized

Also known as: 783510304591, LP1515G

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Material: Steel
Height: 2.990 in
Width: 5.910 in
Finish: Galvanized
Material: Steel
Width: 5.910 in
Height: 2.990 in
Finish: Galvanized