5/16" Stubby Nut Driver

Item #: 103027

Cat #: 610-5/16

UPC: 092644610516

to view pricing and more.
5/16" Stubby Nut Driver, Shank Length: 1-1/2", Overall Length: 3-1/2"

Overview

5/16" Stubby Nut Driver, Shank Length: 1-1/2", Overall Length: 3-1/2"

Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip handle allows for greater torque and comfort. Handle end is also color coded for easy identification.

Also known as: 092644610516, 610-5/16

Specifications

Type: Nut Driver, Stubby
Length: 1 1/2 in
Color: Black
Diameter: 5/16 in
Material: Rubber
Standards: California Proposition 65
Type: Nut Driver, Stubby
Color: Black
Material: Rubber
Length: 1 1/2 in
Diameter: 5/16 in
Standards: California Proposition 65