15W BR30 LED Lamp, 27K

Item #: 1030289

Cat #: LED15LT6/DIM/SK/827/RP

UPC: 046135796951

to view pricing and more.
Documents & Guides
LED Integrated Bulb & Trim, 15W, Medium Base, 120V, 2700K, 800 Lumens,

Overview

LED Integrated Bulb & Trim, 15W, Medium Base, 120V, 2700K, 800 Lumens,
Also known as: 046135796951, LED15LT6/DIM/SK/827/RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Shape: BR30 (Blown Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED