This product has been discontinued.

Two-Hole Strap, Rigid / IMC, 2" Steel
Item #: 103038
Cat #: RX2238HD
UPC: 050169950623
to view pricing and more.
Documents & Guides
Two-Hole Strap, Rigid / IMC, 2" Steel
Overview
Two-Hole Strap, Rigid / IMC, 2" Steel
Also known as: 050169950623, RX2238HD
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 2 in |