Starter, IEC Combination, 10 - 16A, 120VAC Coil, Open

Item #: 1030403

Cat #: 103S-ETD2-DC16S-TE

UPC: 889508506388

to view pricing and more.
Documents & Guides
No Documents Available
Starter, IEC Combination, 10 - 16 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 10 - 16 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 889508506388, 103S-ETD2-DC16S-TE

Specifications

Volts AC Control: 120
Poles: 3
Type: IEC Combo, Starter
Amps Range: 10 - 16
Volts AC Control: 120
Type: IEC Combo, Starter
Poles: 3
Amps Range: 10 - 16