Starter, IEC Combination, 6.3 - 10A, 120VAC Coil, Open

Item #: 1030404

Cat #: 103S-ETD2-DC10S-TE

UPC: 889508506357

to view pricing and more.
Documents & Guides
No Documents Available
Starter, IEC Combination, 6.3 - 10 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 6.3 - 10 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 889508506357, 103S-ETD2-DC10S-TE

Specifications

Volts AC Control: 120
Poles: 3
Type: IEC Combo, Starter
Amps Range: 6.300 - 10
Volts AC Control: 120
Type: IEC Combo, Starter
Poles: 3
Amps Range: 6.300 - 10