17.7W LED Perimeter Wallpack w/ Photocontrol

Item #: 1030582

Cat #: NRG-356L-5K-U-PC

UPC: 785988031429

to view pricing and more.
Documents & Guides
LED Perimeter Wallpack, 50k Color Temperature, 1532 Lumens, 17.7 Watts, 120-277 Volt, 0.15 Max Input Amps, With Photocontrol, Bronze.

Overview

LED Perimeter Wallpack, 50k Color Temperature, 1532 Lumens, 17.7 Watts, 120-277 Volt, 0.15 Max Input Amps, With Photocontrol, Bronze.
Also known as: 785988031429, NRG-356L-5K-U-PC

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Wattage: 17.700
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Wattage: 17.700
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: California Proposition 65