8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL
Item #: 1030697
Cat #: 2117-45-01
UPC: 077680159403
to view pricing and more.
Documents & Guides
No Documents Available
8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL
Overview
8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: 077680159403, 2117-45-01
Specifications
| Length: | 500 ft |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Conductors: | 4 |
| Gauge: | 8 AWG |
| Stranding: | Solid |
| Color: | Orange/Yellow/Gray |
| Length: | 500 ft |
| Jacket: | Aluminum |
| Conductors: | 4 |
| Stranding: | Solid |
| Material: | Copper |
| Volts AC: | 600 |
| Gauge: | 8 AWG |
| Color: | Orange/Yellow/Gray |