
Double Row Terminal Block, 5-Pole, 22-12 AWG
Item #: 103070
Cat #: TB200-05
UPC: 051712810784
to view pricing and more.
Documents & Guides
Double Row Terminal Block, 5-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Overview
Double Row Terminal Block, 5-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810784, TB200-05
Specifications
| Mounting: | Screw |
| Color: | Black |
| Amps: | 30 |
| Material: | Brass |
| Poles: | 5 |
| Mounting: | Screw |
| Amps: | 30 |
| Poles: | 5 |
| Color: | Black |
| Material: | Brass |