This product has been discontinued.
POWR-SWITCH SHUNT TRIP DISCONNECT SWITCH 100AMP 480V
Item #: 1030842
Cat #: LPS1T48R2BF1
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
POWR-SWITCH SHUNT TRIP DISCONNECT SWITCH 100AMP 480V
Overview
POWR-SWITCH SHUNT TRIP DISCONNECT SWITCH 100AMP 480V
Also known as: LPS1T48R2BF1
Specifications
| Volts AC: | 480 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 1 |
| Volts AC: | 480 |
| Mounting: | Surface |
| Poles: | 1 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |