Dimmer, 600va Inc/Low Voltage, White

Item #: 103088

Cat #: V-600-WH

UPC: 027557688703

to view pricing and more.
Documents & Guides
Dimmer, 600va Inc/Low Voltage, Vareo Series, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, White

Overview

Dimmer, 600va Inc/Low Voltage, Vareo Series, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, White

Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/600W/VA in white

Also known as: 027557688703, V-600-WH

Specifications

Wattage: 600
Volts AC: 120
Volt Amps: 600
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volt Amps: 600
Poles: 1
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: Halogen, Incandescent