112.5KVA 3P CU 480(+2

Item #: 1030885

Cat #: 9T10C1005

UPC: 783173907856

to view pricing and more.
Documents & Guides
112.5KVA 3P CU 480(+2 -4 2.50%) 208Y/12

Overview

112.5KVA 3P CU 480(+2 -4 2.50%) 208Y/12
Also known as: 783173907856, 9T10C1005

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta