This product has been discontinued.

Two-Hole Strap, Rigid / IMC, 1" Steel
Item #: 103094
Cat #: RX2234HD
UPC: 050169950593
to view pricing and more.
Documents & Guides
Two-Hole Strap, Rigid / IMC, 1" Steel
Overview
Two-Hole Strap, Rigid / IMC, 1" Steel
Also known as: 050169950593, RX2234HD
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 1 in |
| Mounting: | 2-Hole |
| Material: | Steel |