8W BR30 LED Lamp, 27K

Item #: 1030948

Cat #: LED8WBR30/827K-DIM-G5

UPC: 031293089984

to view pricing and more.
Documents & Guides
LED LITESPAN BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 2700K 80+CRI 120VAC E26

Overview

LED LITESPAN BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 2700K 80+CRI 120VAC E26
Also known as: 031293089984, LED8WBR30/827K-DIM-G5

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 650
Wattage: 8
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)