8W BR30 LED Lamp, 40K

Item #: 1030949

Cat #: LED8WBR30/840K-DIM-G5

UPC: 031293090003

to view pricing and more.
Documents & Guides
No Documents Available
LED LITESPAN BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 4000K 80+CRI 120VAC E26

Overview

LED LITESPAN BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 4000K 80+CRI 120VAC E26
Also known as: 031293090003, LED8WBR30/840K-DIM-G5

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Color Temperature: 4000 (Cool White)
Lumens: 650
Wattage: 8