Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Single Phase Motors
Share
Baldor
BLM FDL3610TM 3HP 1750RPM 1PH
Item #: 1030973
Cat #: FDL3610TM
UPC: 781568121948
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM FDL3610TM 3HP 1750RPM 1PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM FDL3610TM 3HP 1750RPM 1PH
Also known as:
781568121948, FDL3610TM
Specifications
Phase:
1
Horsepower:
3
Amps:
60
Phase:
1
Amps:
60
Horsepower:
3
Close
Close and Retry