Abb Ce3t-10r-11 30mm Tw-rel Red 1 N

Item #: 1031106

Cat #: CE3T-10R-11

UPC: 320500260811

to view pricing and more.
Documents & Guides
Abb; Emergency Stop Pushbutton; Compact; Amperage Rating: 1 Amp At 220/240 Vac,1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Contact Configuration: 1no 1nc; Material: Black Plastic Bezel; Size: 03 Mr Width X 03 Mr Height X 073mr Depth; Actuator: Mushroom; Operating Temperature: -25 To +70 Deg C; Iit Publishing Status: Level 0 - Information Enabled; Function: Twist Release; Illumination: Non-illuminated; Endurance: Mechanical: 0.5 Million Cycles

Overview

Abb; Emergency Stop Pushbutton; Compact; Amperage Rating: 1 Amp At 220/240 Vac,1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Contact Configuration: 1no 1nc; Material: Black Plastic Bezel; Size: 03 Mr Width X 03 Mr Height X 073mr Depth; Actuator: Mushroom; Operating Temperature: -25 To +70 Deg C; Iit Publishing Status: Level 0 - Information Enabled; Function: Twist Release; Illumination: Non-illuminated; Endurance: Mechanical: 0.5 Million Cycles
Also known as: 320500260811, CE3T-10R-11

Specifications

Color: Red
Color: Red