Enclosure, Hinged, 2 Cover Screws, 12" x 10" x 6"

Item #: 1031125

Cat #: RJ1210HW

UPC: 785928336065

to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336065, RJ1210HW

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 6 in
Material: Fiberglass