Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 480VAC Coil

Item #: 103122
Cat #: ECN0501CAA
UPC: 782114015810
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack

Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack
Also known as: 782114015810, ECN0501CAA, mag starter

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
IP/NEMA Rating: NEMA 1
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 18
Volts AC Control: 480
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)