This product has been discontinued.
243V4M JUNO 4IN RETRO 600L 90 CRI 3K
Item #: 1031320
Cat #: 4RLD-G2-06LM-30K-90CRI-120-FRPC-WWH
UPC: 661209567024
to view pricing and more.
Documents & Guides
No Documents Available
*243V4M JUNO 4IN RETRO 600L 90 CRI 3K
Overview
*243V4M JUNO 4IN RETRO 600L 90 CRI 3K
Also known as: 661209567024, 4RLD-G2-06LM-30K-90CRI-120-FRPC-WWH
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White) |
| Light Technology: | LED |
| Lumens: | 600 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |