LFLOOD 18W COOL LED WITH SPOT REFLECTOR HBLED BLACK

Item #: 1031364

Cat #: HSLED18B

UPC: 019813198545

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LFLOOD 18W COOL LED WITH SPOT REFLECTOR HBLED BLACK

Overview

LFLOOD 18W COOL LED WITH SPOT REFLECTOR HBLED BLACK
Also known as: 019813198545, HSLED18B

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 2030
Wattage: 18
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 2030