Padded Suspenders - Strap Width: 1.5"

Item #: 103140

Cat #: 5717

UPC: 092644551826

Sign In or Register to view pricing and more.
Documents & Guides
Padded Suspenders, PowerLine Series, Strap Width: 1-1/2", Washable.

Overview

Padded Suspenders, PowerLine Series, Strap Width: 1-1/2", Washable.

Constructed from heavy-duty nylon webbing, these Klein Tools PowerLine Padded Suspenders feature adjustable front and back straps with convenient touch fasteners and extra padding on the shoulders for greater comfort.

Also known as: 092644551826, 5717, hole shooter

Specifications

Width: 1 1/2 in
Color: Black
Type: Suspenders
Standards: California Proposition 65
Family / Style: PowerLine Series
Width: 1 1/2 in
Type: Suspenders
Family / Style: PowerLine Series
Color: Black
Standards: California Proposition 65