Painted panel for CONCEPT

Item #: 1031614

Cat #: CP4848

UPC: 783510296780

to view pricing and more.
Painted panel for CONCEPT, Bulletin CWP (CONCEPT Enclosure Panels - CONCEPT panels), Size/Dims: 46.20x46.20, Material: Steel, Finish: Gray

Overview

Painted panel for CONCEPT, Bulletin CWP (CONCEPT Enclosure Panels - CONCEPT panels), Size/Dims: 46.20x46.20, Material: Steel, Finish: Gray

nVent HOFFMAN HOFCP4848 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510296780, CP4848

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 6.120 in
Width: 46.200 in
Color: White
Finish: Powder Coated
Width: 46.200 in
Material: Steel
Height: 6.120 in