ABB S202UDC-K32 S200UDC MCB 2P K 32

Item #: 1031721

Cat #: S202UDC-K32

UPC: 016779825300

to view pricing and more.
Documents & Guides
ABB S202UDC-K32 S200UDC MCB 2

Overview

ABB S202UDC-K32 S200UDC MCB 2
Also known as: 016779825300, S202UDC-K32

Specifications

Amps: 32
Poles: 2
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Amps: 32
Volts DC: 125
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 14 kA