This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 13A, 1P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 13A, 1P Ul489
Su201M-K13 Miniature Circuit Breaker K-Char., 10Ka, 13A, 1P Ul489
Also known as: 016779930103, SU201M-K13
Specifications
| Amps: | 13 |
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve K |
| Amps: | 13 |
| Volts AC: | 277 |
| Poles: | 1 |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |