Miniature Circuit Breaker - 1 Pole

Item #: 1031795
Cat #: SU201M-K40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489
Su201M-K40 Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489
Also known as: SU201M-K40

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10kA
Interrupt Rating DC: 10kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)