Miniature Circuit Breaker - 2 Pole

Item #: 1031803

Cat #: SU202M-K0.3

UPC: 016779932596

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 0.3 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 0.3 Amp
Also known as: 016779932596, SU202M-K0.3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.300
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA