REXEL logo

Miniature Circuit Breaker - 2 Pole

Item #: 1031809
Cat #: SU202M-K13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 13A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 13A, 2P Ul489
Su202M-K13 Miniature Circuit Breaker K-Char., 10Ka, 13A, 2P Ul489
Also known as: SU202M-K13

Specifications

Poles: 2
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)