Miniature Circuit Breaker, 2P, 60A

Item #: 1031815
Cat #: SU202M-K60
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 60 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 60 Amp
SU202M-K60 Miniature Circuit Breaker K-Char., 10kA, 60A, 2P UL489
Also known as: SU202M-K60

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)