ABB SU203M-K0.5 UL489 MCB 3P K 0.5A

Item #: 1031824

Cat #: SU203M-K0.5

UPC: 016779930240

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-K0.5 UL489 MCB 3P

Overview

ABB SU203M-K0.5 UL489 MCB 3P
Also known as: 016779930240, SU203M-K0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 10 kA