Miniature Circuit Breaker - 3 Pole

Item #: 1031827

Cat #: SU203M-K1

UPC: 016779930264

to view pricing and more.
Documents & Guides
Su203M-K1 Miniature Circuit Breaker K-Char., 10Ka, 1A, 3P Ul489

Overview

Su203M-K1 Miniature Circuit Breaker K-Char., 10Ka, 1A, 3P Ul489

Su203M-K1 Miniature Circuit Breaker K-Char., 10Ka, 1A, 3P Ul489

Also known as: 016779930264, SU203M-K1

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA