This product may not be available in all locations.
1
more

Miniature Circuit Breaker, DIN Rail Mount, 3 Pole
Item #: 1031836
Cat #: SU203M-K4
UPC: 016779930301
Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 4A, 3P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 4A, 3P Ul489
SU203M-K4 Miniature Circuit Breaker K-Char., 10kA, 4A, 3P UL489
Also known as: 016779930301, SU203M-K4
Specifications
| Poles: | 3 |
| Amps: | 4 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve K |
| Amps: | 4 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 10 kA |