Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031841
Cat #: SU203M-K13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 13A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 13A, 3P Ul489
Also known as: SU203M-K13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)