REXEL logo

Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031846
Cat #: SU203M-K32
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 32A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 32A, 3P Ul489
Also known as: SU203M-K32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)