Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031847

Cat #: SU203M-K35

UPC: 016779930431

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 35A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 35A, 3P Ul489
Also known as: 016779930431, SU203M-K35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 35
Mounting: DIN Rail
Interrupt Rating AC: 10 kA