This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
ABB S801U-K10 BREAKER DIN MOUNT 50KA 240VAC 1 POLE
Overview
ABB S801U-K10 BREAKER DIN MOUNT 50KA 240VAC 1 POLE
Also known as: 612271214002, S801U-K10
Specifications
| Amps: | 10 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Volts AC: | 240, 415 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 25 kA |
| Amps: | 10 |
| Poles: | 1 |
| Type: | Trip Curve K |
| Mounting: | DIN Rail |
| Volts AC: | 240, 415 |
| Interrupt Rating AC: | 25 kA |