.3 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 1031885

Cat #: H312.300P

UPC: 079458921748

to view pricing and more.
Documents & Guides
.3 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

.3 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921748, H312.300P

Specifications

Speed: Fast Acting
Type: Fuse
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse
Standards: California Proposition 65