Grounding Busbar, w/Insulators and Brackets, CC, 24" x 6" x 0.25"

Item #: 103189

Cat #: EGBA14624CC

UPC: 782856575498

to view pricing and more.
Documents & Guides
CAD EGBA14624CC GRD BAR ASSY

Overview

CAD EGBA14624CC GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856575498, EGBA14624CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 24 in
Width: 6 in
Product Thickness: 0.250 in
Material: Copper
Width: 6 in
Length: 24 in
Product Thickness: 0.250 in